SPA Section Five Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 450 mm |
Number of grooves | 5 |
Profile | SPA |
---|---|
Pitch diameter | 450 mm |
Number of grooves | 5 |
Taper bush | 3535 |
Type | 4 |
Rim width | 80 mm |
Outer diameter | 455.5 mm |
Width | 89 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days