FENNER TAPER LOCK PULLEY QXPB SECTION 160MM 1 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPB160X1-FEN
Rubix:406A0758
Manufacturer :031B0221

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 160MM 1 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 160 SPB 1 TL 1610
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 1 |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Type | taper lock® friction pulley (v-belt pulley) |
| Rim width | 25 mm |
| Outer diameter | 167 mm |
| Width | 26 mm |
Show UNSPSC/ECL@SS
£ 50.04 excl. VAT
/ Each
£ 60.05 incl. VAT
- Delivery usually within ( 2 ) days
