FENNER TAPER LOCK PULLEY QXPA SECTION 180MM 5 GROOVE TAPER BORED 3020

V-pulley for taper bush

See technical information

References

Fenner:SPA180X5-FEN
Rubix:406A0692
Manufacturer :031A0245
brand logo

Technical specifications

Profilespa
Pitch diameter180 mm
Number of grooves5
See all Specifications

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 180MM 5 GROOVE TAPER BORED 3020


Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 180 SPA 5 TL 3020

Technical specifications


Attributes
Profilespa
Pitch diameter180 mm
Number of grooves5
Taper bush3020
Materialcast iron (gg25)
Typev-groove pulley for taper-lock removable hub
Rim width80 mm
Outer diameter185.5 mm
Width80 mm
£ 79.40 excl. VAT
/ Each
£ 95.28 incl. VAT
  • Delivery usually within ( 2 ) days