MECALINE 06SPB180 856707 V-PULLEY 6G SPB 180 TL 3020
SPB Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPB180
Rubix:222A6646
Manufacturer :856707
EAN:3660338119910

Documents
Product details : MECALINE 06SPB180 856707 V-PULLEY 6G SPB 180 TL 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 180 mm |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 3 |
| Rim width | 120 mm |
| Outer diameter | 187 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 55.17 excl. VAT
/ Each
£ 66.20 incl. VAT
- Usually arrives within 14 working days
