FENNER TAPER LOCK PULLEY QXPA SECTION 250MM 1 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPA250X1-FEN
Rubix:406A0706
Manufacturer :031A0301

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 250MM 1 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 250 SPA 1 TL 2012
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 250 mm |
| Number of grooves | 1 |
| Taper bush | 2012 |
| Material | grey cast iron (en-gjl-200 / din en 1561) |
| Type | tapered bore |
| Rim width | 20 mm |
| Outer diameter | 256 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 56.17 excl. VAT
/ Each
£ 67.40 incl. VAT
- Delivery usually within ( 2 ) days
