FENNER TAPER LOCK PULLEY QXPA SECTION 190MM 3 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPA190X3-FEN
Rubix:406A2499
Manufacturer :SPA190X3



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 190MM 3 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 190 SPA 3 TL 2517
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 190 mm |
| Taper bush | 2517 |
| Material | grey cast iron gg25 |
| Number of grooves | 3 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 50 mm |
| Outer diameter | 196 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 59.02 excl. VAT
/ Each
£ 70.82 incl. VAT
- Delivery usually within ( 2 ) days
