MECALINE 856598 05SPA800 V-PULLEY 5G SPA800 TB 4040
SPA Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPA800
Rubix:254A6461
Manufacturer :856598
EAN:3660338118838

Documents
Product details : MECALINE 856598 05SPA800 V-PULLEY 5G SPA800 TB 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 800 mm |
| Number of grooves | 5 |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 80 mm |
| Outer diameter | 805.5 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 225.74 excl. VAT
/ Each
£ 270.89 incl. VAT
- Usually arrives within 14 working days
