FENNER TAPER LOCK PULLEY QXPB SECTION 160MM 2 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPB160X2-FEN
Rubix:406A0759
Manufacturer :031B0222

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 160MM 2 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 160 SPB 2 TL 2012
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 2 |
| Taper bush | 2012 |
| Material | grey cast iron |
| Type | taper lock® v-belt pulley (for removable hub), 2 grooves |
| Rim width | 44 mm |
| Outer diameter | 167 mm |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 52.21 excl. VAT
/ Each
£ 62.65 incl. VAT
- Delivery usually within ( 2 ) days
