MECALINE 856824 08SPC800 V-PULLEY 8G SPC800 TB 5050
SPC Section Eight Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:08SPC800
Rubix:254A6593
Manufacturer :856824
EAN:3660338121074

Documents
Product details : MECALINE 856824 08SPC800 V-PULLEY 8G SPC800 TB 5050
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (5050) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 800 mm |
| Number of grooves | 8 |
| Taper bush | 5050 |
| Material | cast iron gg25 |
| Type | 5 |
| Rim width | 213 mm |
| Outer diameter | 809.6 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 624.50 excl. VAT
/ Each
£ 749.40 incl. VAT
- Usually arrives within 14 working days
