FENNER TAPER LOCK PULLEY QXPA SECTION 280MM 5 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPA280X5-FEN
Rubix:406A0716
Manufacturer :031A0325



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 280MM 5 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 280 SPA 5 TL 3525
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 280 mm |
| Taper bush | 3525 |
| Material | grey cast iron gg25 |
| Number of grooves | 5 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 80 mm |
| Outer diameter | 285.6 mm |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 147.47 excl. VAT
/ Each
£ 176.96 incl. VAT
- Delivery usually within ( 2 ) days
