FENNER TAPER LOCK PULLEY QXPB SECTION 180MM 8 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPB180X8-FEN
Rubix:406A0774
Manufacturer :031B0248



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 180MM 8 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 180 SPB 8 TL 3020
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 180 mm |
| Taper bush | 3030 |
| Material | cast iron (en-gjl 200 / gg25) |
| Number of grooves | 8 |
| Type | taper lock® pulley with trapezoidal grooves |
| Rim width | 158 mm |
| Outer diameter | 187 mm |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 165.30 excl. VAT
/ Each
£ 198.36 incl. VAT
- Delivery usually within ( 2 ) days
