FENNER TAPER LOCK PULLEY QXPC SECTION 200MM 8 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC200X8-FEN
Rubix:406A0851
Manufacturer :031C0268



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 200MM 8 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 200 SPC 8 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 200 mm |
| Taper bush | 3525 |
| Material | grey cast iron (gg25) |
| Number of grooves | 8 |
| Type | taper lock pulley for removable hub |
| Rim width | 213 mm |
| Outer diameter | 210 mm |
| Width | 213 mm |
Show UNSPSC/ECL@SS
£ 359.64 excl. VAT
/ Each
£ 431.57 incl. VAT
- Delivery usually within ( 2 ) days
