MECALINE 05SPB224 856611 V-PULLEY 5G SPB 224 TL 3020
SPB Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPB224
Rubix:222A6614
Manufacturer :856611
EAN:3660338118968

Documents
Product details : MECALINE 05SPB224 856611 V-PULLEY 5G SPB 224 TL 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 5 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 101 mm |
| Outer diameter | 231 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 99.75 excl. VAT
/ Each
£ 119.70 incl. VAT
- In stock: Next day delivery
