MECALINE 04SPZ132 856557 V-PULLEY 4G SPZ 132 TL 2012
SPZ Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPZ132
Rubix:222A6596
Manufacturer :856557
EAN:3660338118432

Documents
Product details : MECALINE 04SPZ132 856557 V-PULLEY 4G SPZ 132 TL 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 132 mm |
| Number of grooves | 4 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 2 |
| Rim width | 52 mm |
| Outer diameter | 136 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 14.58 excl. VAT
/ Each
£ 17.50 incl. VAT
- Usually arrives within 14 working days
