FENNER TAPER LOCK PULLEY QXPC SECTION 530MM 6 GROOVE TAPER BORED 4535
V-pulley for taper bush
See technical informationReferences
Fenner:SPC530X6-FEN
Rubix:406A0939
Manufacturer :031C0526



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 530MM 6 GROOVE TAPER BORED 4535
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 530 SPC 6 TL 4535
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 530 mm |
| Taper bush | 5050 |
| Material | grey cast iron (gg25 / en-gjl-200) |
| Number of grooves | 6 |
| Type | v-belt pulley with removable hub (taper lock) |
| Rim width | 161.5 mm |
| Outer diameter | 539.6 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 865.89 excl. VAT
/ Each
£ 1,039.07 incl. VAT
- Delivery usually within ( 2 ) days
