FENNER TAPER LOCK PULLEY QXPC SECTION 560MM 8 GROOVE TAPER BORED 4535
V-pulley for taper bush
See technical informationReferences
Fenner:SPC560X8-FEN
Rubix:406A0906
Manufacturer :031C0388



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 560MM 8 GROOVE TAPER BORED 4535
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 560 SPC 8 TL 4535
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 560 mm |
| Taper bush | 5050 |
| Material | grey cast iron (en-gjl-200) |
| Number of grooves | 8 |
| Type | trapezoidal pulley (spc profile) for taper-lock removable hub |
| Rim width | 212.5 mm |
| Outer diameter | 569.6 mm |
| Width | 212.5 mm |
Show UNSPSC/ECL@SS
£ 1,183.70 excl. VAT
/ Each
£ 1,420.44 incl. VAT
- Delivery usually within ( 2 ) days
