FENNER TAPER LOCK PULLEY QXPB SECTION 112MM 3 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPB112X3-FEN
Rubix:406A0734
Manufacturer :031B0163



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 112MM 3 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 112 SPB 3 TL 2012
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 112 mm |
| Taper bush | 1610 |
| Material | grey cast iron gg25 |
| Number of grooves | 3 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 63 mm |
| Outer diameter | 119 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 38.84 excl. VAT
/ Each
£ 46.61 incl. VAT
- Delivery usually within ( 2 ) days
