SPB Section Three Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 315 mm |
Number of grooves | 3 |
Profile | SPB |
---|---|
Pitch diameter | 315 mm |
Number of grooves | 3 |
Taper bush | 3020 |
Type | 6 |
Rim width | 63 mm |
Outer diameter | 322 mm |
Width | 51 mm |
Material | Cast iron GG25 |
In stock: Next day delivery