SPB Section Eight Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 180 mm |
Number of grooves | 8 |
Profile | SPB |
---|---|
Pitch diameter | 180 mm |
Number of grooves | 8 |
Taper bush | 3030 |
Type | 3 |
Rim width | 158 mm |
Outer diameter | 187 mm |
Width | 76 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days