FENNER TAPER LOCK PULLEY QXPZ SECTION 90MM 3 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ90X3-FEN
Rubix:406A0965
Manufacturer :031Z0123

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 90MM 3 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 90 SPZ 3 TL 1610
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 90 mm |
| Number of grooves | 3 |
| Taper bush | 1610 |
| Material | cast iron |
| Type | trapezoidal grooved pulley (spz profile) with removable taper-lock hub (tapered bore) |
| Rim width | 40 mm |
| Outer diameter | 94 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 26.33 excl. VAT
/ Each
£ 31.60 incl. VAT
- Delivery usually within ( 2 ) days
