MECALINE 05SPB450 856620 V-PULLEY 5G SPB 450 TL 3535

SPB Section Five Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:05SPB450
Rubix:222A6621
Manufacturer :856620
EAN:3660338119057
brand logo
Technical specifications
Profilespb
Pitch diameter450 mm
Number of grooves5
See all Specifications
Documents

Product details : MECALINE 05SPB450 856620 V-PULLEY 5G SPB 450 TL 3535


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter450 mm
Number of grooves5
Taper bush3535
Materialcast iron gg25
Type5
Rim width101 mm
Outer diameter457 mm
Width89 mm
Show UNSPSC/ECL@SS
£ 210.20 excl. VAT
/ Each
£ 252.24 incl. VAT
  • Usually arrives within 14 working days