References
SKF:TSN 216 A
Rubix:103A1846
Manufacturer :95574
EAN:7316571087887

Product details : SKF V RING HSNG SEAL X2 TSN 216 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x118,5x118,5 mm |
|---|---|
| Logistic Weight | 100,2 g |
| Type | bearing seal |
| Inner diameter | 90 mm |
| Outer diameter | 118.5 mm |
| Width | 4.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 53.10 excl. VAT
/ Each
£ 63.72 incl. VAT
- In stock: Next day delivery
