References
SNR:SC219FS
Rubix:205A7604
EAN:3413520644550

Product details : SNR SC219FS PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 141 mm; SHAFT DIAMETER: 95 mm;
Technical specifications
Attributes
| Type | felt seal |
|---|---|
| Inner diameter | 95 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc200fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 17.68 excl. VAT
/ Each
£ 21.22 incl. VAT
- Usually arrives within 14 working days
