DICHTOMATK VITON V-RING VRING75AVITON
V-ring (V) 75 A - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:67035345
Rubix:168A5941
Manufacturer :67035345

Product details : DICHTOMATK VITON V-RING VRING75AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Inner diameter | 75 mm |
| Material | fkm/fpm |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 132.46 excl. VAT
/ 10 pieces
£ 158.95 incl. VAT
- Usually arrives within 14 working days
