DICHTOMATK 67204931 WA 48.0X 80.0X 10.0 NB70C4


Radial Shaft Seal WA

References
dichtomatik:48X80X10
rubix:398A1056
DICHTOMATK SEAL TO DIN3760 R21 048,00X080,00X10,00 WA NBR
brand logo
Technical specifications
Inner diameter48 mm
Outer diameter80 mm
Width10 mm
See all Specifications

Product details : DICHTOMATK 67204931 WA 48.0X 80.0X 10.0 NB70C4


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter48 mm
Outer diameter80 mm
Width10 mm
MaterialNBR
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days