V12 VR600.01 BISON IGS BLACK S3 HRO SRC DERBY BOOT UK11 EU46
V12 BISON IGS BLACK S3 HRO SRC DERBY BOOT
See technical informationSee documentsReferences
V12 Footwear:VR600.01-11
Rubix:80371143
EAN:5055327309522



Documents
Product details : V12 VR600.01 BISON IGS BLACK S3 HRO SRC DERBY BOOT UK11 EU46
Constructed from a polished full grain leather upper, the new and improved Bison has a cut away scoop collar for easy foot access and comfort. Lightweight, metal-free and with non-snagging eyelets, the Bison is created on a new last and has an improved shock absorbing footbed. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot. This style is also available in oiled brown hide and honey nubuck.
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Slip resistance | yes |
| Material | full grain leather (upper)-woven fibre (midsole)-highly durable rubber (sole) |
| UK shoe size | 11 |
| Type of soles | composite mid sole |
| Metal free | yes |
Show UNSPSC/ECL@SS
£ 86.51 excl. VAT
/ Each
£ 103.81 incl. VAT
- In stock: Next day delivery
EU shoe size
46
