GISS 899232 MINERAL LOW SHOE S3L SR CI HI FO ESD BLACK 44/10

MINERAL

See technical informationSee documents

References

GISS:899232
Rubix:413A7523
EAN:3660338528651
brand logo
brand logo
brand logo

Technical specifications

EU shoe size44
Collar heightlow
Colourblack
See all Specifications

Documents

Product details : GISS 899232 MINERAL LOW SHOE S3L SR CI HI FO ESD BLACK 44/10


MINERAL shoes combine lightness and comfort with a breathable, water-repellent microfiber upper, complemented by a quick-drying HighDry lining.
Their PU and nitrile rubber sole provides excellent slip resistance while ensuring maximum cushioning and energy return.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection, suitable for demanding environments.
Designed to withstand water, low temperatures (CI), contact heat (HI), as well as oils, hydrocarbons, and light chemicals, they comply with the EN 20345:2022 standard.

Strengths

Ultra-light
Breathable design with extreme comfort
High slip resistance

Applications

Humid environments, industrial work, outdoor sites, construction, and demanding public-works jobs
brand logo
brand logo

Technical specifications


Attributes
EU shoe size44
Collar heightlow
Colourblack
Main materialmicrofiber
ESDyes
Security Categorys3l sr ci hi fo
Slip resistanceyes
£ 59.68 excl. VAT
/ Each
£ 71.62 incl. VAT
  • In stock: Next day delivery

EU shoe size

44