V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK4 EU37


V12 E1300.01 DEFIANT IGS BLACK ZIP SIDE HI-LEG BOOT

References
v12 footwear:E1300.01/04
rubix:80378529
ean:5055327310658
brand logo
brand logo
Technical specifications
ColourBlack
Main materialLeather
See all Specifications

Product details : V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK4 EU37


With input from leading oil and gas companies, we spent two years developing Defiant. The result is a lightweight, flexible design with high levels of comfort and protection. It also includes a specially developed sole to give outstanding slip resistance on scaffold boards, Kennedy grating and other surfaces. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot.
Lining : Moisture absorbing

Technical specifications


Attributes
ColourBlack
Main materialLeather
MaterialS3 Leather (Upper)-Woven Fibre (Midsole)-Highly Durable Rubber (Sole)
UK shoe size4
Show UNSPSC/ECL@SS
£ 125.61 excl. VAT
/ Each
£ 150.73 incl. VAT
  • Usually arrives within 14 working days