Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU41 UK7
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU41 UK7
I-ROBOX BLUE
References
base protection:
CA-B1208-0WB-41
rubix:
389A0946
ean:
8050262509645
Technical specifications
EU shoe size
41
Collar height
low
Colour
grey
See all Specifications
Product details
Technical specifications
Product details : BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU41 UK7
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Declaration of Conformity
T
Technical specifications
Attributes
EU shoe size
41
Collar height
low
Colour
grey
Main material
textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.38
excl. VAT
/
Each
£
82.06
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RL10464-35 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 35/2
GISS 855119 SPURR 2 SAFETY SHOE S3 SRC BLACK SIZE 44/10
U-POWER UE20013-38 SIMPLE S3 SRC BLK LOWSHOE SIZE 38/5
PORTWEST FC10BKR46 COMPOSITELITE BOOT BLACK SIZE 46/11
U-POWER RI21292-38 VARSAVIA ESD S2 SRC BLK LOWSHOE SIZE 38/5
JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU38 UK5
V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK7 EU41
U-POWER RK10114-47 GAYNOR S3S CI FO SR BLK BOOT SIZE 47/12
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU35 UK2
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK11 EU46
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU43 UK9
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK5 EU38
JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU39 UK6
PORTWEST FT25BGN-44 AIRE TRAINER BLACK/YELLOW S1P 44/10 10
ROCKFALL RF108 FLY LIGHTWEIGHT SAFETY TRAINER UK10 EU44