V12 V1920 OCTANE IGS BLACK S3 HRO SRC HIKER UK8 EU42
V12 Footwear V1920 Octane IGS
See technical informationSee documentsReferences
V12 Footwear:V1920-8
Rubix:207A5867
EAN:5055327313093



Documents
Product details : V12 V1920 OCTANE IGS BLACK S3 HRO SRC HIKER UK8 EU42
Protect your toes with a strong but lightweight composite toecap
Slip-free sole on man-made surfaces including those contaminated
Chemical splashproof
Fully ESD compliant
This hiker is leather-free so it’s vegan-friendly
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 8 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | durable rubber |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 8 |
Show UNSPSC/ECL@SS
£ 77.95 excl. VAT
/ Each
£ 93.54 incl. VAT
- In stock: Next day delivery
EU shoe size
8
