V12 V2125 LYNX HONEY S7L FO HRO LG SR WOMENS BOOT UK3 EU36
V12 V2125 LYNX HONEY S7L FO HRO LG
See technical informationReferences
V12 Footwear:V2125-HNY-3
Rubix:259A6485
EAN:5055327303520

Product details : V12 V2125 LYNX HONEY S7L FO HRO LG SR WOMENS BOOT UK3 EU36
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| EU shoe size | 36 |
| Main material | nubuck |
| Water proof | yes |
| Type of soles | igs |
| Metatarsal protection | yes |
| Security Category | s7 |
| Slip resistance | yes |
| UK shoe size | 3 |
| Material | nubuck |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- Usually arrives within 14 working days
