V12 V1255.01 ROCKY IGS GAUCHO S3 WATERPROOF ZIP-SIDED HIKER
EU shoe size | 47 |
---|---|
Main material | Microfiber |
Metatarsal protection | Yes |
EU shoe size | 47 |
---|---|
Main material | Microfiber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Colour | Brown |
UK shoe size | 12 |
Material | Woven Fibre (Midsole)-Highly Durable Rubber (Sole) |
Secondary colour | Black |
In stock: Next day delivery