U-POWER RR20196 BREZZA S1P SRC GRY LOWSHOE EU41 UK7

Safety Shoes

See technical informationSee documents

References

U-Power:CR20196 41
Rubix:244A4870
Manufacturer :0CR20196 41
EAN:8033546096697
brand logo

Technical specifications

EU shoe size41
Collar heightlow
Colourgrey
See all Specifications

Documents

Product details : U-POWER RR20196 BREZZA S1P SRC GRY LOWSHOE EU41 UK7


Safety shoes low totally "metal free", u power comfortable and light of the" Rock & Roll" line, with Airnet upper in soft suede leather with external side aerator, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S1P SRC

Technical specifications


Attributes
EU shoe size41
Collar heightlow
Colourgrey
Main materialleather
Type of closurelace up
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

41