References
U-Power:SN10014-44
Rubix:2586771
Manufacturer :SN10014 44
EAN:8033546127537
Product details : U-POWER SN10014 LION S3 SRC BLACK BOOT EU44 UK10
High safety basket, high, for a contemporary look in grey / black easy to wear. These shoes are offered in natural and very nubuck leather, very light, light, with toe caps in aluminium and composite soles. They are metal-free, anti-static, anti-abrasion and anti-perforation, thin and waterproof. Soft upper in natural, water-repellent nubuck leather. AirToe aluminium safety toe cap. Composite puncture-resistant sole Save &, Flex PLUS, PU / PU sole.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 78.54 excl. VAT
/ Each
£ 94.25 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
44
