Safety Shoes
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
Type of soles | Mac Sole |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 700 g |
Lining | Polyester, 3D Mesh |
Colour | Black |
UK shoe size | 8 |
Material | Rubber (Sole);Full Grain Leather (Upper);Polyester, 3D Mesh (Lining);Synthetic, Textile (Tongue);Steel (Toe Cap);Recycled PU, Micro-Fiber (Insole) |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Blue |
Usually arrives within 14 working days