V12 V1915 BOOST WOMENS BLACK METAL FREE TRAINER
EU shoe size | 3 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 3 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | IGS |
ESD | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 492 g |
Material | Vegan friendly leather |
Delivery usually within ( 3 ) days