References
U-Power:RL20216 42
Rubix:2587142
Manufacturer :0RL20216 42
EAN:8033546362075

Product details : U-POWER RL20216 VEROK ESD S1P SRC BLACK LOWSHOE EU42 UK8
Safety shoes low, light and comfortable u power of the Red Lion line, with ultra-breathable nylon and soft suede upper, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy.
Standard : EN20345 S1P SRC ESD
Standard : EN20345 S1P SRC ESD
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | grey |
| Material | wingtex® |
Show UNSPSC/ECL@SS
£ 90.28 excl. VAT
/ Each
£ 108.34 incl. VAT
- In stock: Next day delivery