V12 V2125 LYNX HONEY S7L FO HRO LG
Main material | Nubuck |
---|---|
Water proof | Yes |
Type of soles | IGS |
Main material | Nubuck |
---|---|
Water proof | Yes |
Type of soles | IGS |
Metatarsal protection | Yes |
Security Category | S7 |
Slip resistance | Yes |
Weight | 660 g |
Colour | Yellow |
UK shoe size | 7 |
Material | Nubuck |
Usually arrives within 14 working days