Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
V12 V2500 COMET BLACK S1L ESD TRAINER UK6 EU39
V12 V2500 COMET BLACK S1L ESD TRAINER UK6 EU39
V12 V2500 COMET BLACK S1L ESD TRAINER
References
v12 footwear:
V2500-39
rubix:
305A7870
Technical specifications
EU shoe size
39
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK6 EU39
A
lightweight
, metal-free safety trainer
Feet
protected
with a fibreglass toecap
Underfoot is
safe
with a protective composite midsole
Super-comfortable
rebound
ETPU midlayer
Highly breathable
mesh microfibre upper
Fully
ESD
compliant
This trainer is leather-free, so
vegan-friendly
Technical specifications
Attributes
EU shoe size
39
Collar height
High
Colour
Black
Main material
Microfiber
ESD
Yes
Metal free
Yes
Security Category
S1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.32
excl. VAT
/
Each
£
73.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
BASE B1000 K-ROAD S3 HRO CI SRC GREY/BLUE EU40 UK6.5
U-POWER SO10223-43 DEPP RS S3 M HRO HI SRC BLK BOOT SIZE 43/9
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU34 UK1.5
UVEX 68318 1 G2 PERFORATED S1 FO SR ESD BOOT BLACK/BLUE EU46 UK11 W11
BASE B0323BLP40 PORTWEST B0323 - KATE S3L FO SR BLUE/PINK 40/6.5
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU35 UK2
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU48 UK13
JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU48 UK13
PORTWEST COMPTRNRBLK/BLUE 46
BASE B0979 OREN TOP S3 SRC BLACK/GREEN EU48 UK13
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU41 UK7 W11
U-POWER RC20056-42 PUSH CARPET ESD S1P SRC BLUE/GRY LOWSHOE SIZE 42/8
HECKEL 62653 RUN-R 400 LOW S3L FO SR TRAINER BLACK/GREY EU44 UK10
GISS 880801 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 3/36
U-POWER RR20196-37 BREZZA S1P SRC GRY LOWSHOE SIZE 37/4