U-POWER RC20056-42 PUSH CARPET ESD S1P SRC BLUE/GRY LOWSHOE SIZE 42/8


Style Push Carpet Safety Shoe

References
u-power:RC20056-42
rubix:242A1794
ean:8033546389751
brand logo
brand logo
Technical specifications
EU shoe size42
ColourBlue
Main materialSuede

Product details : U-POWER RC20056-42 PUSH CARPET ESD S1P SRC BLUE/GRY LOWSHOE SIZE 42/8


Safety shoes low, light and comfortable U-Power of the Red Carpet range, with ultra-breathable nylon and soft suede upper, aluminum toecap, anti-puncture, anti-slip, S1P SRC ESD sole

Technical specifications


Attributes
EU shoe size42
ColourBlue
Main materialSuede
Show UNSPSC/ECL@SS
£ 85.41 excl. VAT
/ Each
£ 102.49 incl. VAT
  • Usually arrives within 14 working days