Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
V12 V2500 COMET BLACK S1L ESD TRAINER UK9 EU43
V12 V2500 COMET BLACK S1L ESD TRAINER UK9 EU43
V12 V2500 COMET BLACK S1L ESD TRAINER
References
v12 footwear:
V2500-43
rubix:
305A7873
Technical specifications
EU shoe size
43
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK9 EU43
A
lightweight
, metal-free safety trainer
Feet
protected
with a fibreglass toecap
Underfoot is
safe
with a protective composite midsole
Super-comfortable
rebound
ETPU midlayer
Highly breathable
mesh microfibre upper
Fully
ESD
compliant
This trainer is leather-free, so
vegan-friendly
Technical specifications
Attributes
EU shoe size
43
Collar height
High
Colour
Black
Main material
Microfiber
ESD
Yes
Metal free
Yes
Security Category
S1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.32
excl. VAT
/
Each
£
73.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU35 UK3 W11
GISS 862052 SUMACO SAFETY SHOE S1P SRC GREY SIZE 36/3
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU42 UK8
MASCOT F0107 ALPAMAYO SAFETY SANDAL BLACK EU39 UK6
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU38 UK5
U-POWER RI21074-42 LISBONA ESD S3 CI SRC BLK/GR/RED LOWSHOE SIZE 42/8
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU37 UK4.5
PORTWEST FW81WHR47 SLIP-ON SAFETY SHOE S2 WHITE 47/12
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU43 UK9 W11
U-POWER RL20056-47 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 47/12
U-POWER RI21076-37 TOKYO ESD S1P SRC BLK/PINK LOWSHOE SIZE 37/4
U-POWER RR10454-45 TERRANOVA S3 SRC BLK BOOT SIZE 45/10.5
Portwest FW44BKR38 S3 Thor Shoe Black Size 38/5
PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 45/10.5
JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU36 UK3