PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC
EU shoe size | 37 |
---|---|
Collar height | low |
Colour | black |
Main material | textile |
ESD | no |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | water-repellent technical fabric |
Usually arrives within 14 working days