V12 V2500 COMET BLACK S1L ESD TRAINER UK10 EU44


V12 V2500 COMET BLACK S1L ESD TRAINER

References
v12 footwear:V2500-44
rubix:305A7874
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightHigh
ColourBlack
See all Specifications

Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK10 EU44


  • A lightweight, metal-free safety trainer
  • Feet protected with a fibreglass toecap
  • Underfoot is safe with a protective composite midsole
  • Super-comfortable rebound ETPU midlayer
  • Highly breathable mesh microfibre upper 
  • Fully ESD compliant
  • This trainer is leather-free, so vegan-friendly

Technical specifications


Attributes
EU shoe size44
Collar heightHigh
ColourBlack
Main materialMicrofiber
ESDYes
Metal freeYes
Security CategoryS1
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
  • Usually arrives within 14 working days