U POWER RI21074 MODEL LISBONA
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Putek |
ESD | Yes |
Water proof | Yes |
Type of soles | PU compact Antislip, antistatic and oil resistan |
Security Category | S3 |
Slip resistance | Yes |
Material | High abrasion resistant PUTEK® PLUS , water resistant and breathable |
Liner material | WingTex® air tunnel |
Secondary colour | Red |
Usually arrives within 14 working days