PORTWEST FW81 STEELITE SLIP ON SAFETY SHOE S2 FO SR WHITE EU42 UK8
FW81 - Steelite Slip On Safety Shoe S2
See technical informationReferences
Portwest:FW81WHR42
Rubix:80152919
EAN:5036108164066

Product details : PORTWEST FW81 STEELITE SLIP ON SAFETY SHOE S2 FO SR WHITE EU42 UK8
Outstanding slip-on style ideal for medical and food industries. The easy to clean microfibre upper is practical, safe and durable. Steel toecap and excellent slip resistance. Protective steel toecap. Anti-static footwear.
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Protective steel toecap.
Standard : EN20345 S2
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Protective steel toecap.
Standard : EN20345 S2
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
| Water proof | yes |
| Security Category | s2 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
- In stock: Next day delivery
EU shoe size
42