V12 V1910 BOOST IGS BLACK S3 HRO SRC TRAINER UK6 EU39
V1910 Boost IGS
See technical informationSee documentsReferences
V12 Footwear:V1910-39
Rubix:207A5577
EAN:5055327312966



Documents
Product details : V12 V1910 BOOST IGS BLACK S3 HRO SRC TRAINER UK6 EU39
Intelligent Grip System (IGS) heat resistant sole. Electrostatic Dissipative (ESD). Suitable for Vegans. Lightweight composite safety toecap. Flexible anti-penetration composite midsole. EN ISO 20345:2011 S3 HI HRO ESD SRC
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
| Type | esd boot |
| Type of closure | lace up |
| Material | lightweight nano composite |
Show UNSPSC/ECL@SS
£ 76.78 excl. VAT
/ Each
£ 92.14 incl. VAT
- Usually arrives within 14 working days
