FESTO 560837 END PLATE

VABE end plate

See technical informationSee documents
References
Festo:VABE-S6-2R-G34
Rubix:391A6592
Manufacturer :560837
EAN:4052568007676
brand logo
Technical specifications
Typeend plate according to iso 15407-2, iso 5599-2
Documents

Product details : FESTO 560837 END PLATE


end plate VABE-S6-2R-G34 Based on the standard=ISO 5599-2, Assembly Position=Any, Valve terminal type=44, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=0
End plate VABE-S6-2R-G34 Based on standard=ISO 5599-2, installation position=any, island type=44, operating pressure=-0.9 - 10 bar, corrosion resistance class KBK=0

Technical specifications


Attributes
Typeend plate according to iso 15407-2, iso 5599-2
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
  • Delivery usually within ( 6 ) days