References
Festo:VMPAL-AP-4X14-QS8-1
Rubix:391A8441
Manufacturer :561085
EAN:4052568260040
Documents
Product details : FESTO 561085 SUB-BASE
sub-base VMPAL-AP-4X14-QS8-1 Width=59,6 mm, Length=107,3 mm, Grid dimension=14,9 mm, Max. number of valve Positions=4, Operating pressure=-0,9 - 10 bar
Connection plate VMPAL-AP-4X14-QS8-1 Width=59.6 mm, Length=107.3 mm, Pitch=14.9 mm, Max. number of valve positions=4, Operating pressure=-0.9 - 10 bar
Technical specifications
Attributes
| Type | connection plate |
|---|
Show UNSPSC/ECL@SS
£ 112.30 excl. VAT
/ Each
£ 134.76 incl. VAT
- Delivery usually within ( 2 ) days
