FESTO 546097 90DEG-CONNECTION PLATE VABF-S2-1-A1G2-G38
VABF Function element for type 44 VTSA
See technical informationSee documentsReferences
Festo:VABF-S2-1-A1G2-G38
Rubix:132A7050
Manufacturer :546097
EAN:4052568092078
Documents
Product details : FESTO 546097 90DEG-CONNECTION PLATE VABF-S2-1-A1G2-G38
90° Connection plate VABF-S2-1-A1G2-G38 For valve terminal VTSA, working lines 2 and 4, at a 90° angle. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Type | function element for type 44 vtsa, iso 5599-2 |
|---|
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- Delivery usually within ( 6 ) days
