FESTO 546092 REGULATOR PLATE VABF-S2-1-R5C2-C-10


VABF Function element for type 44 VTSA

References
festo:VABF-S2-1-R5C2-C-10
rubix:112A0890
manufacturer :546092
ean:4052568184377
brand logo
brand logo
Technical specifications
Typefunction element for type 44 vtsa, iso 5599-2

Product details : FESTO 546092 REGULATOR PLATE VABF-S2-1-R5C2-C-10


regulator plate VABF-S2-1-R5C2-C-10 For valve terminal VTSA, standard port pattern to 5599-2, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
Typefunction element for type 44 vtsa, iso 5599-2
Show UNSPSC/ECL@SS
Ā£ 345.48 excl. VAT
/ Each
Ā£ 414.58 incl. VAT
  • Delivery usually within ( 6 ) days